missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Super Duty Sterilization Wraps

These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.

Supplier:  Keystone Cleanroom Products KCRP16004040

 Afficher plus de versions de ce produit

Numéro de catalogue. 17105050


Il en reste null

Description

Description

  • Manufactured and packaged in a certified ISO8 Cleanroom
  • 2-Ply
  • Clean, no cellulose
  • Strong, rip and tear resistant 50 gsm SMS material
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA
Spécifications

Identifiants chimiques

88 gsm
CoC
Dark Blue
Steam Sterilisation
Non-sterile
88 gsm
88 gsm
Autoclavable
None
Single-use
Non-woven Fabric
Yes
Sterilization Wrap (Super-duty)

Spécifications

88 gsm
CoC
Dark Blue
Steam Sterilisation
Non-sterile
88 gsm
40 in.
101.6 cm
88 gsm
Autoclavable
None
Single-use
Non-woven Fabric
Yes
40 in.
Sterilization Wrap (Super-duty)
101.6 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions