missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Super Duty Sterilization Wraps
Description
- Manufactured and packaged in a certified ISO8 Cleanroom
- 2-Ply
- Clean, no cellulose
- Strong, rip and tear resistant 50 gsm SMS material
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
sterilization, sterilization sheets, sterilization wraps, autoclavable wraps
Specifications
Specifications
| Basis Weight | 88 gsm |
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | None |
| Color | Dark Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilisation |
| Material | Non-woven Fabric |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |