missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOGEL™ C610H, 6% Crosslinked HPLC Column, 9 μm Particle Size

Catalog No. 111020697
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111020697 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111020697 Supplier MilliporeSigma™ Supelco™ Supplier No. 59320U

SUPELCOGEL™ C-610H, 6% crosslinked HPLC columns are prepared specifically for the analysis of organic acids. They are also used in the separation of acetic, propionic, butyric, formic, malic, citric, succinic, lactic, and other acids using a simple isocratic mobile phase and minimal sample preparation.

  • For analysis of organic acids.
  • Used in the separation of acetic, propionic, butyric, formic, malic, citric, succinic, lactic, and other acids using a simple isocratic mobile phase and minimal sample preparation.

Specifications

Column Format HPLC Column
Crosslinking 0.06
Diameter (Metric) 7.8 mm
Length (Metric) 30 cm
Particle Shape Polymeric
Particle Size 9 μm
Temperature 85°C (Max.)
USP Type USP L17
Stationary Phase Sulfonated Polystyrene
Product Line SUPELCOGEL
Matrix Sulfonated Polystyrene/Divinylbenzene Phase/Spherical Particle Platform
Packing Material Sulfonated Polystyrene/Divinylbenzene, Spherical Particle Platform
Endcapped No
Phase Ion Exclusion
Material Stainless Steel
Type HPLC Column
Technique Crosslinked HPLC
Show More Show Less

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC