missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ Sterling™ 9.5 in. Nitrile Gloves
Sterling™ gloves combine the sensitivity of latex with the protection and strength of nitrile.
Supplier: Ansell 50709
Description
Sterling™ gloves combine the sensitivity of latex with the protection and strength of nitrile.
- Standard 9.5 in. length
- Powder free
- Non-sterile
- Static dissipative
- Textured fingertips
- Beaded cuff
- Ambidextrous
- Typical uses include: Healthcare, Laboratory, Cleaning, Maintenance, Electronic Assembly and Inspection
Specifications
| ASTM D 6319, Meets USP <800> guidelines | |
| Healthcare, Laboratory | |
| Gray | |
| Partially Textured | |
| 0.08 mm | |
| Nitrile | |
| 0.07 mm | |
| X-Large | |
| 0.08 mm | |
| 50709 | |
| 42 MPa | |
| 24.13 cm |
| No | |
| 1 | |
| Single-use | |
| 3.5 mil | |
| Yes | |
| 3.1 mil | |
| Powder Free | |
| 3.5 mil | |
| Yes | |
| Kimtech™ | |
| 9.5 in. |