missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile PET Media Bottle
Leakproof SAL-10 Shatterproof Media Bottle
$80.22 - $143.54
Specifications
| Color | Clear |
|---|---|
| Material | PET |
| Sterility | Sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
01818103
|
Fisherbrand™
3020400125 |
125 mL |
Case of 24 Each for $83.20
|
|
|||||
|
01818104
|
Fisherbrand™
3020400250 |
250 mL |
Case of 25 Each for $135.11
|
|
|||||
|
01818105
|
Fisherbrand™
3020400650 |
650 mL |
Case of 12 Each for $80.22
|
|
|||||
|
01818106
|
Fisherbrand™
3020401000 |
1000 mL |
Case of 12 Each for $143.54
|
|
|||||
Description
- Dependable and convienient sterile, disposable media bottles
- The Fisherbrand PET Media Bottle is ideal for media preparation and storage.
- An inexpensive and shatterproof alternative to glass media bottles
- Made from clear, lightweight, polyethylene terephthalate (PET) providing impact resistance
- Nonpyrogenic and noncytotoxic to protect cells
- Maintain an effective gas barrier against pH changes
- Molded-in graduations won't rub off
- High density polyethylene (HDPE) closure to ensure leakproof performance
- Packed in an easy to handle shrink-wrapped tray to stay clean
Specifications
| Clear | |
| Sterile | |
| Reusable | |
| Narrow | |
| Media Bottle |
| PET | |
| Yes | |
| Yes | |
| Square | |
| Not Autoclavable |