missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile PET Media Bottle
Leakproof SAL-10 Shatterproof Media Bottle
Supplier: Fisherbrand™ 3020400650
Description
- Dependable and convienient sterile, disposable media bottles
- The Fisherbrand PET Media Bottle is ideal for media preparation and storage.
- An inexpensive and shatterproof alternative to glass media bottles
- Made from clear, lightweight, polyethylene terephthalate (PET) providing impact resistance
- Nonpyrogenic and noncytotoxic to protect cells
- Maintain an effective gas barrier against pH changes
- Molded-in graduations won't rub off
- High density polyethylene (HDPE) closure to ensure leakproof performance
- Packed in an easy to handle shrink-wrapped tray to stay clean
Chemical Identifiers
| Clear | |
| Sterile | |
| Reusable | |
| Narrow | |
| Media Bottle |
| PET | |
| Yes | |
| Yes | |
| Square | |
| Not Autoclavable |
Specifications
| 650 mL | |
| Clear | |
| Sterile | |
| Reusable | |
| Narrow | |
| Media Bottle |
| 22 oz. | |
| PET | |
| Yes | |
| Yes | |
| Square | |
| Not Autoclavable |