missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile PET Media Bottle
Description
- Dependable and convienient sterile, disposable media bottles
- The Fisherbrand PET Media Bottle is ideal for media preparation and storage.
- An inexpensive and shatterproof alternative to glass media bottles
- Made from clear, lightweight, polyethylene terephthalate (PET) providing impact resistance
- Nonpyrogenic and noncytotoxic to protect cells
- Maintain an effective gas barrier against pH changes
- Molded-in graduations won't rub off
- High density polyethylene (HDPE) closure to ensure leakproof performance
- Packed in an easy to handle shrink-wrapped tray to stay clean
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Material | PET |
| Sterility | Sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 33.8 oz. |
| Shape | Square |
| Show More |