Learn More
Labconco™ SteamScrubber™ Glassware Washers

Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.
$19,012.21 - $24,847.14
Specifications
| Description | SteamScrubber Glassware Washer |
|---|---|
| Display | Full-color Touch Screen |
| Material | Stainless Steel (304) |
| Product Type | Laboratory Glassware Washer |
| Flow Rate | Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) |
| Catalog Number | Mfr. No. | Description | Electrical Requirements | Style | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Electrical Requirements | Style | Price | Quantity & Availability | |||
401001000
![]() |
Labconco™
401001000 |
SteamScrubber Glassware Washer | 115 V, 50/60 Hz, 16 A, 1 P | Undercounter Washer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
401001010
![]() |
Labconco™
401001010 |
SteamScrubber Glassware Washer | 230 V, 50/60 Hz, 11 A, 1 P | Undercounter Washer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
401001013
![]() |
Labconco™
401001013 |
SteamScrubber Glassware Washer | 230 V, 50/60 Hz, 16.5 A, 3 P | Undercounter Washer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
401101000
![]() |
Labconco™
401101000 |
SteamScrubber Glassware Washer | 115 V, 50/60 Hz, 16 A, 1 P | Undercounter Washer with Window |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
401101010
![]() |
Labconco™
401101010 |
SteamScrubber Glassware Washer | 230 V, 50/60 Hz, 11 A, 1 P | Undercounter Washer with Window |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
401101013
![]() |
Labconco™
401101013 |
SteamScrubber Glassware Washer | 230 V, 50/60 Hz, 16.5 A, 3 P | Undercounter Washer with Window |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
402001000
![]() |
Labconco™
402001000 |
SteamScrubber Glassware Washer | 115 V, 50/60 Hz, 16 A, 1 P | Freestanding Washer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
402001010
![]() |
Labconco™
402001010 |
SteamScrubber Glassware Washer | 230 V, 50/60 Hz, 11 A, 1 P | Freestanding Washer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
402001013
![]() |
Labconco™
402001013 |
SteamScrubber Glassware Washer | 230 V, 50/60 Hz, 16.5 A, 3 P | Freestanding Washer |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
402101000
![]() |
Labconco™
402101000 |
SteamScrubber Glassware Washer | 115 V, 50/60 Hz, 16 A, 1 P | Freestanding Washer with Window |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
402101010
![]() |
Labconco™
402101010 |
SteamScrubber Glassware Washer | 230 V, 50/60 Hz, 11 A, 1 P | Freestanding Washer with Window |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
402101013
![]() |
Labconco™
402101013 |
SteamScrubber Glassware Washer | 230 V, 50/60 Hz, 16.5 A, 3 P | Freestanding Washer with Window |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.
SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of standard and injector spindle racks
- Max wash temperature 93° C removes tough contaminants
- Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
- Standard forced air chamber drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks
- Upper and lower Standard Racks included
Specifications
| SteamScrubber Glassware Washer | |
| Stainless Steel (304) | |
| Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
| N/A, can be supplied from pressurized and non-pressurized sources | |
| 190.6 L chamber volume | |
| As low as 12.9 L | |
| Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
| 120°F | |
| 160°F | |
| 49°C |
| Full-color Touch Screen | |
| Laboratory Glassware Washer | |
| 120 psi (inlet) | |
| 6.73 ft.3 chamber volume | |
| 9 programs with 1 to 9 total cycles | |
| UL61010, CAN/CSA C22.2, CE | |
| Upper and lower standard racks | |
| 120°F | |
| 71°C | |
| 49°C |