missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Glassware Washers
GREENER_CHOICE

Catalog No. 402101013
Change view
Click to view available options
Description:
SteamScrubber Glassware Washer
Electrical Requirements:
115 V, 50/60 Hz, 16 A, 1 P
230 V, 50/60 Hz, 11 A, 1 P
230 V, 50/60 Hz, 16.5 A, 3 P
Style:
Freestanding Washer
Freestanding Washer with Window
Undercounter Washer
Undercounter Washer with Window
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Electrical Requirements Style
402101013 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Freestanding Washer with Window
401001000 SteamScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Undercounter Washer
401001010 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Undercounter Washer
401001013 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Undercounter Washer
401101000 SteamScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Undercounter Washer with Window
401101010 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Undercounter Washer with Window
401101013 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Undercounter Washer with Window
402001000 SteamScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Freestanding Washer
402001010 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Freestanding Washer
402001013 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Freestanding Washer
402101000 SteamScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Freestanding Washer with Window
402101010 SteamScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Freestanding Washer with Window
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 402101013 Supplier Labconco™ Supplier No. 402101013
Get an Accessory with Labconco Washer Purchase
View all promotions

missing translation for 'validMainframeMsg'

Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.

Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of standard and injector spindle racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air chamber drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • Upper and lower Standard Racks included

Specifications

Description SteamScrubber Glassware Washer
Display Full-color Touch Screen
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Flow Rate Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
Max. Pressure 120 psi (inlet)
Min. Purified Water Pressure N/A, can be supplied from pressurized and non-pressurized sources
Volume (English) 6.73 ft.3 chamber volume
Volume (Metric) 190.6 L chamber volume
Wash Cycles 9 programs with 1 to 9 total cycles
Water Consumption As low as 12.9 L
Style Freestanding Washer with Window
Certifications/Compliance UL61010, CAN/CSA C22.2, CE
For Use With (Application) Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
Includes Upper and lower standard racks
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 120°F
Inlet Water Temperature (English) Max. 160°F
Inlet Water Temperature (Metric) Max. 71°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 49°C
Depth (English) 27.8 in.
Depth (Metric) 70.6 cm
Dimensions (D x W x H) Interior 27.8 x 24.3 x 32.2 to 36.2 in.
Height (English) 32.2 to 36.2 in.
Height (Metric) 81.8 to 91.9 cm
Width (English) 24.3 in.
Width (Metric) 61.7 cm
Weight (English) Shipping 234 lb.
Weight (Metric) Shipping 106.1 kg
Amperage 16.5 A
Electrical Requirements 230 V, 50/60 Hz, 16.5 A, 3 P
Voltage 208/230 V
Frequency 50/60 Hz
Show More Show Less