Learn More
Labconco™ SteamScrubber™ Glassware Washers

Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.
Supplier: Labconco™ 402001010
Description
Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.
SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of standard and injector spindle racks
- Max wash temperature 93° C removes tough contaminants
- Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
- Standard forced air chamber drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks
- Upper and lower Standard Racks included
Chemical Identifiers
| SteamScrubber Glassware Washer | |
| Stainless Steel (304) | |
| Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
| N/A, can be supplied from pressurized and non-pressurized sources | |
| 190.6 L chamber volume | |
| As low as 12.9 L | |
| Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
| 120°F | |
| 160°F | |
| 49°C |
| Full-color Touch Screen | |
| Laboratory Glassware Washer | |
| 120 psi (inlet) | |
| 6.73 ft.3 chamber volume | |
| 9 programs with 1 to 9 total cycles | |
| UL61010, CAN/CSA C22.2, CE | |
| Upper and lower standard racks | |
| 120°F | |
| 71°C | |
| 49°C |
Specifications
| SteamScrubber Glassware Washer | |
| Stainless Steel (304) | |
| Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
| N/A, can be supplied from pressurized and non-pressurized sources | |
| 190.6 L chamber volume | |
| As low as 12.9 L | |
| UL61010, CAN/CSA C22.2, CE | |
| Upper and lower standard racks | |
| 120°F | |
| 71°C | |
| 49°C | |
| 70.6 cm | |
| 32.2 to 36.2 in. | |
| 24.3 in. | |
| 230 lb. | |
| 11 A | |
| 208/230 V |
| Full-color Touch Screen | |
| Laboratory Glassware Washer | |
| 120 psi (inlet) | |
| 6.73 ft.3 chamber volume | |
| 9 programs with 1 to 9 total cycles | |
| Freestanding Washer | |
| Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
| 120°F | |
| 160°F | |
| 49°C | |
| 27.8 in. | |
| 27.8 x 24.3 x 32.2 to 36.2 in. | |
| 81.8 to 91.9 cm | |
| 61.7 cm | |
| 104.3 kg | |
| 230 V, 50/60 Hz, 11 A, 1 P | |
| 50/60 Hz |