Learn More
Labconco™ SteamScrubber™ Glassware Washers

Description
Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.
SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of standard and injector spindle racks
- Max wash temperature 93° C removes tough contaminants
- Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
- Standard forced air chamber drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks
- Upper and lower Standard Racks included
Specifications
Specifications
| Description | SteamScrubber Glassware Washer |
| Display | Full-color Touch Screen |
| Material | Stainless Steel (304) |
| Product Type | Laboratory Glassware Washer |
| Flow Rate | Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) |
| Max. Pressure | 120 psi (inlet) |
| Min. Purified Water Pressure | N/A, can be supplied from pressurized and non-pressurized sources |
| Volume (English) | 6.73 ft.3 chamber volume |
| Volume (Metric) | 190.6 L chamber volume |
| Wash Cycles | 9 programs with 1 to 9 total cycles |
| Show More |