missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stationary Wire Shelving Security Unit with 2 Intermediate Shelves

Catalog No. 13460223
Change view
Click to view available options
Width (English):
38.5 in.
50.5 in.
62.5 in.
Material:
Chrome
Stainless Steel
Autoclavable:
Autoclavable
Not Autoclavable
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Material Autoclavable
13460223 62.5 in. Stainless Steel Autoclavable
13460215 38.5 in. Chrome Not Autoclavable
13460216 50.5 in. Chrome Not Autoclavable
13460217 62.5 in. Chrome Not Autoclavable
13460221 38.5 in. Stainless Steel Autoclavable
13460222 50.5 in. Stainless Steel Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13460223 Supplier Fisherbrand™ Supplier No. FSSEC2460NS4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Keeps sensitive items safe from loss or pilferage.

  • Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
  • Each door opens 270° and can be secured along the sides of the unit
  • Shipped knocked down to save on freight costs
  • Assembles in minutes
  • Units include four shelves, two of which must be used as the top and bottom shelves of the unit

Specifications

Product Type Stationary Wire Shelving Security Unit
Color Silver
Material Stainless Steel
Autoclavable Autoclavable
Dimensions (L x W x H) 27.3 x 62.5 x 67 in.
For Use With (Application) Storage and Transport
Height (English) 67 in.
Height (Metric) 170 cm
Length (English) 27.3 in.
Length (Metric) 158.8 cm
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
No. of Shelves 4
Weight (English) 193 lb.
Weight (Metric) 87.5 kg
Width (English) 62.5 in.
Width (Metric) 69.2 cm
Show More Show Less