missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Transforming Technologies Static Safe Cleanroom Hot Gloves 11 in.
Description
- Have static protection and high heat protection in a clean room compatible glove
- Resists heat up to 572°F (300°C)
- Compatible in controlled environments such as cleanrooms.
- Static dissipative
- Available in two convenient lengths.
Spécifications
Spécifications
| Couleur | Gray |
| Matériau | Nomex |
| Type de produit | Heat-resistant Gloves |
| Taille | X-Large |
| Température (métrique) maximale | 300°C |
| À utiliser avec (application) | Semiconductors, Reflow Ovens, Baking Ovens, Medical Devices |
| Type d’emballage | Box |
| Poids (impériale) | 1 lb. |