missing translation for 'onlineSavingsMsg'
Learn More

Transforming Technologies Static Safe Cleanroom Hot Gloves 11 in.

Numéro de catalogue. 17226965
Encompass
Modifier l'affichage
Click to view available options
Taille:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Taille
17226965 Large
17226954 Medium
17226976 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 17226965 Fournisseur Transforming Technologies Code fournisseur FG2603

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Made with Nomex™ fabric that is inherently flame resistant, high-temperature fiber.

  • Have static protection and high heat protection in a clean room compatible glove
  • Resists heat up to 572°F (300°C)
  • Compatible in controlled environments such as cleanrooms.
  • Static dissipative
  • Available in two convenient lengths.

Spécifications

Couleur Gray
Matériau Nomex
Type de produit Heat-resistant Gloves
Taille Large
Température (métrique) maximale 300°C
À utiliser avec (application) Semiconductors, Reflow Ovens, Baking Ovens, Medical Devices
Type d’emballage Box
Poids (impériale) 1 lb.