missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Starter ORP Pen Meters

Portable ORP measurement.

$547.57 - $732.79

Spécifications

Display Type LCD
Range (mV) -1000 to +1000 mV
Range (Conductivity) -1000 to +1000 mV
Resolution 1 mV
Accuracy 2 mV
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Type Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Type Prix Quantity & Availability  
01922071
Afficher les documents Détails de la promotion
OHAUS™
30073984
ORP Pen Meter
chaque for $547.57
Il en reste null
 
01922072
Afficher les documents Détails de la promotion
OHAUS™
30073985
ORP Pen Meter w/Temp Readout
chaque for $732.79
Il en reste null
 
Description

Description

ST10R and ST20R can bring measurement of ORP to virtually anywhere you need to measure the availability of electrons in a liquid. Both models provide almost instantaneous results and the ST20R offers the ability to freeze the reading right on the display to provide additional time for data logging.

  • Fast, straightforward results
  • Durable IP67 waterproof design
  • Equipped with wrist strap for security
  • Range: -1000mV to 1000mV
  • Resolution: 1 mV
  • Accuracy: 2mV
  • Automatic Shutdown after six minutes of non-use
  • Requires four AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38 mm, 110 g

Spécifications

Spécifications

LCD
-1000 to +1000 mV
2 mV
Micro Alkaline
0.23 lb.
Measure the availability of electrons in a liquid
-1000 to +1000 mV
1 mV
0 to 50°C
ABS
105 g
Videos
FDS
Documents

Documents