missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Starter ORP Pen Meters

Catalog No. 01922071
Change view
Click to view available options
Type:
ORP Pen Meter
ORP Pen Meter w/Temp Readout
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01922071 ORP Pen Meter
01922072 ORP Pen Meter w/Temp Readout
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01922071 Supplier OHAUS™ Supplier No. 30073984

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Portable ORP measurement.

ST10R and ST20R can bring measurement of ORP to virtually anywhere you need to measure the availability of electrons in a liquid. Both models provide almost instantaneous results and the ST20R offers the ability to freeze the reading right on the display to provide additional time for data logging.

  • Fast, straightforward results
  • Durable IP67 waterproof design
  • Equipped with wrist strap for security
  • Range: -1000mV to 1000mV
  • Resolution: 1 mV
  • Accuracy: 2mV
  • Automatic Shutdown after six minutes of non-use
  • Requires four AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38 mm, 110 g

Specifications

Type ORP Pen Meter
Display Type LCD
Range (mV) -1000 to +1000 mV
Range (Conductivity) -1000 to +1000 mV
Resolution 1 mV
Accuracy 2 mV
Ambient Temperature (Metric) 0 to 50°C
Battery Type Micro Alkaline
Material ABS
Model Model ST10R
Weight (English) 0.23 lb.
Weight (Metric) 105 g
For Use With (Application) Measure the availability of electrons in a liquid
Show More Show Less