missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Wood Cabinet, 36 in. Wide
GREENER_CHOICE

Catalog No. FB1574RBM1
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB1574RBM1 Natural Stain Maple Veneer
FB1574RBM2 Honey Stain Maple Veneer
FB1574RBM3 Amber Stain Maple Veneer
FB1574RBM4 Auburn Stain Maple Veneer
FB1574RBM5 Harvest Stain Maple Veneer
FB1574RBM7 Mocha Stain Maple Veneer
FB1574RBO1 Natural Stain Oak Veneer
FB1574RBO2 Honey Stain Oak Veneer
FB1574RBO3 Amber Stain Oak Veneer
FB1574RBO4 Auburn Stain Oak Veneer
FB1574RBO5 Harvest Stain Oak Veneer
FB1574RBO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB1574RBM1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Standing Height Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Standing Height (35 in. tall)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Drawer suspension: 100 lb. full extension

Compliance

SEFA 8

Specifications

Product Type Standing Height Cabinet
Cabinet Type Standing Height
Height (Metric) 88.9 cm
Warranty 2 years
Certifications/Compliance SEFA 8
Depth (Metric) 59.4 cm
No. of Doors 2
Depth (English) 23.375 in.
Color Natural Stain
Width (Metric) 91.4 cm
No. of Shelves 1
Height (English) 35 in.
No. of Drawers 2
Width (English) 36 in.
Material Maple Veneer
Show More Show Less