missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Steel Cabinet with Removable Back
GREENER_CHOICE

Catalog No. 06000008
Change view
Click to view available options
Width (English):
18 in.
24 in.
30 in.
36 in.
42 in.
48 in.
No. of Doors:
1
2
Hinge Side:
Left
Left and Right
Right
Includes:
Removable Back
Removable Back, 1 Drawer
Removable Back, 2 Drawers
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Doors Hinge Side Includes
06000008 48 in. 2 Left and Right Removable Back
06000006 30 in. 2 Left and Right Removable Back
06000007 36 in. 2 Left and Right Removable Back
06000013 18 in. 1 Right Removable Back, 1 Drawer
06000014 24 in. 1 Right Removable Back, 1 Drawer
06000015 18 in. 1 Left Removable Back, 1 Drawer
06000016 24 in. 1 Left Removable Back, 1 Drawer
06000017 36 in. 2 Left and Right Removable Back, 2 Drawers
06000018 42 in. 2 Left and Right Removable Back, 2 Drawers
06000019 48 in. 2 Left and Right Removable Back, 2 Drawers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06000008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance

Compliance

SEFA 8

Specifications

Product Type Standing Height Cabinet
Hinge Side Left and Right
Certifications/Compliance SEFA 8
Height (Metric) 89.2 cm
Cabinet Type Standing Height
Depth (English) 22 in.
Width (English) 48 in.
Height (English) 35.1 in.
Includes Removable Back
No. of Doors 2
Width (Metric) 121.9 cm
Depth (Metric) 55.9 cm
Color White
Material Steel
Show More Show Less