missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stainless-Steel HPLC Column Tubing
Can be used immediately without any additional treatment
Specifications
| Type | HPLC Column Tubing |
|---|---|
| Diameter (English) Outer | 0.25 in. |
| Diameter (Metric) Outer | 0.635 cm |
| Material | Stainless Steel (316) |
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (English) Inner | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (English) Inner | Price | Quantity & Availability | ||||
06712683
|
Restek™
RK 25116 |
20 cm | 0.181 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06712684
|
Restek™
RK 25117 |
25 cm | 0.181 in. |
N/A
|
|
||||
06712672
|
Restek™
RK 25105 |
25 cm | 0.082 in. |
N/A
|
|
||||
Description
- Manufactured from fine, chromatographic-grade Type 316 stainless steel
- Corrosion-resistant, ultrasonically cleaned and passivated
- Tubing is polished to ensure a burr-free cut
Specifications
| HPLC Column Tubing | |
| 0.25 in. | |
| 0.635 cm | |
| Stainless Steel (316) |