missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stainless-Steel HPLC Column Tubing
Description
- Manufactured from fine, chromatographic-grade Type 316 stainless steel
- Corrosion-resistant, ultrasonically cleaned and passivated
- Tubing is polished to ensure a burr-free cut
Specifications
Specifications
| Type | HPLC Column Tubing |
| Diameter (English) Inner | 0.181 in. |
| Diameter (English) Outer | 0.25 in. |
| Diameter (Metric) Outer | 0.635 cm |
| Overall Length (English) | 8 in. |
| Overall Length (Metric) | 20 cm |
| Material | Stainless Steel (316) |