missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Stainless-Steel HPLC Column Tubing

Catalog No. 06712672
Encompass
Change view
Click to view available options
Overall Length (Metric):
20 cm
25 cm
Diameter (English) Inner:
0.082 in.
0.181 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner
06712672 25 cm 0.082 in.
06712683 20 cm 0.181 in.
06712684 25 cm 0.181 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06712672 Supplier Restek™ Supplier No. RK 25105
Only null left

Can be used immediately without any additional treatment

  • Manufactured from fine, chromatographic-grade Type 316 stainless steel
  • Corrosion-resistant, ultrasonically cleaned and passivated
  • Tubing is polished to ensure a burr-free cut

Specifications

Type HPLC Column Tubing
Diameter (English) Inner 0.082 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 0.635 cm
Overall Length (English) 10 in.
Overall Length (Metric) 25 cm
Material Stainless Steel (316)