missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ Lunettes de sécurité absorbant les UV
Description
These UV-absorbing safety glasses are designed for essential eye and face protection when working with ultraviolet light sources.
- Protection: Absorbs 99.9% of ultraviolet light and guards against dust, smoke, liquid, and chemical splashes.
- UV Blocking Range: Blocks ultraviolet rays from 190 to 370 nm.
- Standards: ANSI Z87.1+U6 certified and OSHA compliant for industrial and NDT environments; also CE EN166 certified.
- Construction: Features a sweat-wicking polyester band and a durable head mount made of ABS and polypropylene.
Spécifications
Spécifications
| Teinte de la lentille | Amber |
| Type de produit | Safety Glasses |
| À utiliser avec (application) | Sources UV sporadiques et de plus faible intensité |
| Matériau | Polycarbonate |
| Jetable | Reusable |
| Protection contre les rayons ultraviolets | U6 |
| Type du cadre | Wrap-around |