missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Specific Gravity Bottle
Ideal for finding specific gravity of liquids.
Supplier: United Scientific™ SGB025
Description
- Borosilicate glass bottle used to determine specific gravity.
- Includes a PTFE stopper with a hole to allow air to escape.
- Uncalibrated.
- Autoclavable.
- Available in 10 mL and 25 mL.
Identifiants chimiques
| Borosilicate Glass | |
| Narrow | |
| Specific Gravity Bottle |
| Non-sterile | |
| Oblong | |
| Plug Seal |
Spécifications
| 25 mL | |
| 0.85 oz. | |
| Non-sterile | |
| Oblong | |
| Plug Seal |
| 25 mL | |
| Borosilicate Glass | |
| Narrow | |
| Specific Gravity Bottle |