missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, 0.25 μm, df 0.25 μm
Non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.
$618.00 - $1590.00
Specifications
| Product Line | SPB |
|---|---|
| Type | Capillary GC |
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.25 μm |
| Material | Fused Silica |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) Inner | Price | Quantity | ||||
|
111008421
|
MilliporeSigma™ Supelco™
24034 |
30 m | 0.25 mm |
Each for $893.00
|
|
||||
|
111006751
|
MilliporeSigma™ Supelco™
24036 |
60 m | 0.25 mm |
Each for $1,590.00
|
|
||||
|
111008899
|
MilliporeSigma™ Supelco™
24101U |
15 m | 0.32 mm |
Each for $618.00
|
|
||||
|
111006655
|
MilliporeSigma™ Supelco™
24050 |
60 m | 0.32 mm |
Each for $1,460.00
|
|
||||
Description
Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)Specifications
| SPB | |
| Gas Chromatography (GC) | |
| Fused Silica |
| Capillary GC | |
| 0.25 μm | |
| Poly(5% diphenyl/95% dimethyl siloxane) |
SPB is a registered trademark of Sigma-Aldrich Co. LLC