missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, 0.25 μm, df 0.25 μm
Non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.
Supplier: MilliporeSigma™ Supelco™ 24036
Description
Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)Specifications
| 0.25 mm | |
| Capillary GC | |
| -60°C to +300°C (isothermal or programmed) | |
| 0.25 μm | |
| Fused Silica | |
| Non-Polar |
| G27, G36 | |
| SPB | |
| Gas Chromatography (GC) | |
| 60 m | |
| Poly(5% diphenyl/95% dimethyl siloxane) |
SPB is a registered trademark of Sigma-Aldrich Co. LLC