missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, 0.25 μm, df 0.25 μm

Catalog No. 111008899
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
111008899 15 m 0.32 mm
111008421 30 m 0.25 mm
111006751 60 m 0.25 mm
111006655 60 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111008899 Supplier MilliporeSigma™ Supelco™ Supplier No. 24101U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.

Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). ≥0.53 mm I.D., =0.53 mm I.D., ≥2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Fused Silica
Polarity Nonpolar
USP Type G27, G36
Stationary Phase 5% Diphenyl/95% Dimethyl Polysiloxane
Type Capillary GC
Diameter (Metric) Inner 0.32 mm
Product Line SPB
Max. Temperature (Metric) -60°C to +300°C (isothermal or programmed)
Temperature Range (Metric) -60°C to 320°C
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC