missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Riteflow™ Mounted Flowmeters

For corrosive and noncorrosive liquids and gases

$772.39 - $1,740.04

Spécifications

Type Flowmeter
Accuracy ±2% (Full Scale)
Case Material Aluminum
Float Material Glass, Stainless Steel
Pressure Rating 200 psig
voir les spécifications

Avertissement:

Gaseous hydrofluoric acid may damage the glass.


Produits 5
Numéro de catalogue Numéro du manufacturier. Gas Type Length (Metric) Valve Tube Size Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Gas Type Length (Metric) Valve Tube Size Prix Quantity & Availability  
1116375M
Afficher les documents Détails de la promotion
Bel-Art™
H404060015
Corrosive, Non-corrosive Gases 65 mm Stainless Steel Delrin 3
chaque for $772.39
Il en reste null
 
1116375L
Afficher les documents Détails de la promotion
Bel-Art™
H404060010
Non-corrosive Gases 65 mm Stainless Steel Delrin 2
chaque for $790.16
Il en reste null
 
1116377P
Afficher les documents Détails de la promotion
Bel-Art™
H404040010
Non-corrosive Gases 150 mm PTFE K-Fel 2
chaque for $1,740.04
Il en reste null
 
1116375E
Afficher les documents Détails de la promotion
Bel-Art™
H404070075
Corrosive, Non-corrosive Gases 150 mm Stainless Steel Delrin 2
chaque for $815.44
Il en reste null
 
1116375N
Afficher les documents Détails de la promotion
Bel-Art™
H404060020
Non-corrosive Gases 65 mm Stainless Steel Delrin 4
chaque for $790.16
Il en reste null
 
Description

Description

For corrosive and noncorrosive liquids and gases

  • Useful metering ratios are 10:1 or better.
  • All flowmeters except size 1 may be used with dual float combinations to increase metering to 20:1.
  • Pressure drop is negligible.
  • Flow ranges are linear, low differential pressures are independent of flowrate changes.
  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert.
  • Can be used with almost any corrosive or noncorrosive gas or liquid.
  • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812 mL/min. for water, and from 2.5 to 60,888 mL/min. for air.
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale.
  • Calibration charts for air and water are included, charts for other gases and liquids are available from Bel-Art™ on request at no charge.
  • Models with aluminum body have 0.125 female NPT connections with plastic hose barb for tubing with 0.3125 to 0.375 in. I.D. (8 x 9.5mm) PTFE body units have 0.375 in. O.D. (9.5 mm) glass tube extensions.

Order Info

Overall housing length is 10.5 in. (27cm). Length with leveling base is 12 in. (31cm). Order leveling base kit (11-163-80) separately below.

Spécifications

Spécifications

Flowmeter
Aluminum
200 psig
±2% (Full Scale)
Glass, Stainless Steel
1/8 in. NPT (F)
Videos
FDS
Documents

Documents