missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Riteflow™ Mounted Flowmeters

Catalog No. 1116377P
Change view
Click to view available options
Gas Type:
Corrosive, Non-corrosive Gases
Non-corrosive Gases
Length (Metric):
65 mm
150 mm
Valve:
PTFE K-Fel
Stainless Steel Delrin
Tube Size:
2
3
4
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type Length (Metric) Valve Tube Size
1116377P Non-corrosive Gases 150 mm PTFE K-Fel 2
1116375M Corrosive, Non-corrosive Gases 65 mm Stainless Steel Delrin 3
1116375L Non-corrosive Gases 65 mm Stainless Steel Delrin 2
1116375E Corrosive, Non-corrosive Gases 150 mm Stainless Steel Delrin 2
1116375N Non-corrosive Gases 65 mm Stainless Steel Delrin 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Gaseous hydrofluoric acid may damage the glass.
Catalog No. 1116377P Supplier Bel-Art™ Supplier No. H404040010
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gaseous hydrofluoric acid may damage the glass.

Includes

Metering tube mounted in an aluminum housing, an integral control valve, and two floats (one glass and one stainless-steel; except size 5, which includes one glass and one Carboloy™).

For corrosive and noncorrosive liquids and gases

Useful metering ratios are 10:1 or better. All flowmeters except size 1 may be used with dual float combinations to increase metering to 20:1. Pressure drop is negligible. Flow ranges are linear; low differential pressures are independent of flowrate changes.

  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

Models with aluminum body have 1/8 female NPT connections with plastic hose barb for tubing with 5/16 to 3/8 in. I.D. (8 x 9.5mm) PTFE body units have 3/8 in. O.D. (9.5mm) glass tube extensions.

Order Info

Overall housing length is 10.5 in. (27cm). Length with leveling base is 12 in. (31cm). Order leveling base kit (11-163-80) separately below.

Specifications

Type Flowmeter
Accuracy ±2% (Full Scale)
Case Material Aluminum
Float Material Glass, Stainless Steel
Gas Type Non-corrosive Gases
Pressure Rating 200 psig
Connections 1/8 in. NPT (F)
Flow Rate Range Glass: 0.23 to 5.5 mL/min., Stainless Steel: 1.1 to 20.4 mL/min.
Length (Metric) 150 mm
Material PTFE
Model 65 mm, PTFE Body
Piping Connection Material Plastic
Temperature (Metric) 65.5°C
Tube Size 2
Valve PTFE K-Fel
Show More Show Less