missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Solvent-Storage Cabinet, 1 Door
Description
Construction
- (1) Standing-height cabinet
- (1) Slam latch handle
- (1) Self-closing right-hinge door equipped with a three-point latching system that automatically engages when the door closes.
- (1) 2 in. deep liquid-tight pan covering the entire bottom of the cabinet
- (2) Opposing vents with spark screens in the back of the cabinet and a grounding screw.
- Cabinets are labeled: FLAMMABLE—KEEP FIRE AWAY
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC189-24SLAS: 24 in. L x 22 in. W x 35.1 in. H
Capacity
- Designed for the storage of flammable and combustible liquids.
Utilities
- Each door is equipped with a fusible link hold-open feature that ensures the door closes when the temperature outside the cabinet exceeds 165°F.
Performance
- Construction meets the requirements listed by:
- UFC
- OSHA
- NFPA No. 30-1993
- UL listed
Spécifications
Spécifications
| Length (English) | 36 in. |
| Color | Light Gray |
| Product Type | Flammables Storage Cabinet |
| Material | Stainless Steel |