missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ SmartWall Wire Grid
Metro SmartWall Wire Grids create storage and workstation systems for underutilized wall space.
$87.82 - $198.25
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Depth (English) | 0.5 in. |
| Depth (Metric) | 12.7 mm |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | SmartWall Shelving |
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Height (English) | Price | Quantity | ||||
|
13460383
|
Metro™
WG1830K4 |
30 in. | 18 in. |
Each for $87.82
|
|
||||
|
13460388
|
Metro™
WG1836K4 |
36 in. | 18 in. |
Each for $92.96
|
|
||||
|
13460386
|
Metro™
WG1848K4 |
48 in. | 18 in. |
Each for $115.55
|
|
||||
|
13460385
|
Metro™
WG1860K4 |
60 in. | 18 in. |
Each for $143.80
|
|
||||
|
13460384
|
Metro™
WG2430K4 |
30 in. | 24 in. |
Each for $151.52
|
|
||||
|
13460390
|
Metro™
WG2436K4 |
36 in. | 24 in. |
Each for $160.25
|
|
||||
|
13460389
|
Metro™
WG2448K4 |
48 in. | 24 in. |
Each for $198.25
|
|
||||
|
13460391
|
Metro™
WG3036K4 |
36 in. | 30 in. |
Each for $161.27
|
|
||||
|
13460387
|
Metro™
WG3048K4 |
48 in. | 39 in. |
Each for $198.25
|
|
||||
Description
- Grids may attach directly to SmartWall uprights.
- No tools are necessary.
- Grids may not overhang the uprights by more than 6 in. (152 mm).
- Grid openings measure approximately 3 x 3 in. (76 x 76 mm).
Specifications
| Not Autoclavable | |
| 12.7 mm | |
| SmartWall Shelving | |
| Wire Grid | |
| Epoxy-coated Steel |
| 0.5 in. | |
| All Laboratory and Clean Room Non-Autoclavable Applications | |
| Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. | |
| Gray |