missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ SmartWall Wire Grid
Description
- Grids may attach directly to SmartWall uprights.
- No tools are necessary.
- Grids may not overhang the uprights by more than 6 in. (152 mm).
- Grid openings measure approximately 3 x 3 in. (76 x 76 mm).
Specifications
Specifications
| Product Type | Wire Grid |
| Depth (Metric) | 12.7 mm |
| Width (Metric) | 914.4 mm |
| Height (Metric) | 762 mm |
| For Use With (Equipment) | SmartWall Shelving |
| Height (English) | 30 in. |
| Weight (Metric) | 6 kg |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
| Weight (English) | 13.3 lb. |
| Width (English) | 36 in. |
| Show More |