missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ SmartWall Wire Grid
Description
- Grids may attach directly to SmartWall uprights.
- No tools are necessary.
- Grids may not overhang the uprights by more than 6 in. (152 mm).
- Grid openings measure approximately 3 x 3 in. (76 x 76 mm).
Spécifications
Spécifications
| Product Type | Wire Grid |
| Width (English) | 30 in. |
| Height (English) | 18 in. |
| Weight (English) | 6.9 lb. |
| Height (Metric) | 457.2 mm |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. |
| For Use With (Equipment) | SmartWall Shelving |
| Color | Gray |
| Autoclavable | Not Autoclavable |
| Afficher plus de résultats |