missing translation for 'onlineSavingsMsg'
Learn More

Metro™ SmartWall Wire Grid

Catalog No. 13460387
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
60 in.
Height (English):
18 in.
24 in.
30 in.
39 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
13460387 48 in. 39 in.
13460383 30 in. 18 in.
13460388 36 in. 18 in.
13460386 48 in. 18 in.
13460385 60 in. 18 in.
13460384 30 in. 24 in.
13460390 36 in. 24 in.
13460389 48 in. 24 in.
13460391 36 in. 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13460387 Supplier Metro™ Supplier No. WG3048K4
Only null left

Metro SmartWall Wire Grids create storage and workstation systems for underutilized wall space.

  • Grids may attach directly to SmartWall uprights.
  • No tools are necessary.
  • Grids may not overhang the uprights by more than 6 in. (152 mm).
  • Grid openings measure approximately 3 x 3 in. (76 x 76 mm).

Specifications

Product Type Wire Grid
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Weight (Metric) 7.8 kg
Height (English) 39 in.
For Use With (Equipment) SmartWall Shelving
Height (Metric) 762 mm
Depth (Metric) 12.7 mm
Autoclavable Not Autoclavable
Depth (English) 0.5 in.
Color Gray
Width (Metric) 1219.2 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Width (English) 48 in.
Weight (English) 17.4 lb.
Material Epoxy-coated Steel
Show More Show Less