missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Polyethylene Flange Plug Caps

These Flange Plug Caps have two flexible flanges to ensure a leakproof seal. They will fit into test tubes and also in round cuvettes and centrifuge tubes.

$39.03 - $140.11

Specifications

Material Polyethylene
View More Specs

Products 5
Catalog Number Mfr. No. Color For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. Color For Use With (Equipment) Price Quantity & Availability  
22038137
View Documents Promotion Details
Simport™ Scientific
T40410B
Blue 16 mm Tubes
Case of 1000 Each for $94.37
Only null left
 
22045425
View Documents Promotion Details
Simport™ Scientific
T4043N
Natural 12 mm Tubes
Pack of 1000 Each for $39.03
Only null left
 
22045564
View Documents Promotion Details
Simport™ Scientific
T4043R
Red 12 mm Tubes
Pack of 1000 Each for $39.03
Only null left
 
22038138
View Documents Promotion Details
N/A Natural 16 mm Tubes
Pack of 1000 Each for $140.11
Only null left
 
22038139
View Documents Promotion Details
Simport™ Scientific
T40410G/DUP
Green 16 mm Tubes
Pack of 1000 Each for $92.53
Only null left
 
Description

Description

  • Made of polyethylene
  • Easy-on, easy-off design on 12 m and 16 mm OD tubes
  • Protects from aerosols of highly infectious microorganisms
  • Available in 6 colors
Specifications

Specifications

Polyethylene
Videos
SDS
Documents

Documents