missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Polyethylene Flange Plug Caps

Catalog No. 22045425
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
For Use With (Equipment):
12 mm Tubes
16 mm Tubes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
22045425 Natural 12 mm Tubes
22038137 Blue 16 mm Tubes
22045564 Red 12 mm Tubes
22038138 Natural 16 mm Tubes
22038139 Green 16 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22045425 Supplier Simport™ Scientific Supplier No. T4043N
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These Flange Plug Caps have two flexible flanges to ensure a leakproof seal. They will fit into test tubes and also in round cuvettes and centrifuge tubes.

  • Made of polyethylene
  • Easy-on, easy-off design on 12 m and 16 mm OD tubes
  • Protects from aerosols of highly infectious microorganisms
  • Available in 6 colors

Specifications

Includes Test tubes, round cuvettes, centrifuge tubes, two flexible flanges
Product Type Flange Plug Cap
Material Polyethylene
Color Natural
Size (English) 0.47 in.
Size (Metric) 12 mm
For Use With (Equipment) 12 mm Tubes