missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Polyethylene Flange Plug Caps

Catalog No. 22038138
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
For Use With (Equipment):
12 mm Tubes
16 mm Tubes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
22038138 Natural 16 mm Tubes
22038137 Blue 16 mm Tubes
22045425 Natural 12 mm Tubes
22045564 Red 12 mm Tubes
22038139 Green 16 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22038138
Only null left
Edge

These Flange Plug Caps have two flexible flanges to ensure a leakproof seal. They will fit into test tubes and also in round cuvettes and centrifuge tubes.

  • Made of polyethylene
  • Easy-on, easy-off design on 12 m and 16 mm OD tubes
  • Protects from aerosols of highly infectious microorganisms
  • Available in 6 colors

Specifications

Includes Test tubes, round cuvettes, centrifuge tubes, two flexible flanges
Material Polyethylene
Color Natural
For Use With (Equipment) 16 mm Tubes