missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicone Hand Protector

Catalog No. 13684147
Change view
Click to view available options
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13684147 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13684147 Supplier Fisherbrand™ Supplier No. 6010HPBLUE
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gripping surface is studded with small nubs for protection and sure handling of objects with temperatures ranging from -50°C to 260°C.

  • Ideal for handling extremely hot or cold objects, including dry ice
  • Provides protection from temperatures ranging from -50°C to 260°C (-70°F to 500°F)
  • Silicone rubber conforms to the hand and object being handled
  • Gripping surface studded with small nubs for positive grip and temperature protection
  • One size fits all hands, left or right
  • Tab for hanging near work station

Specifications

Color Blue
Hand Ambidextrous
Latex Free Yes
Material Silicone Rubber
Size Universal
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Handling Extreme Temperature Objects
Temperature (English) Min -70°F
Temperature (Metric) Min. -50°C
Length (English) 7.5 in.
Length (Metric) 19 cm
Show More Show Less