missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7500PF Nitrile Disposable Gloves

Description
- Latex-free, 100% nitrile
- Economy grade
- Powder free
- Rolled cuff prevents dirt from entering the glove
- Second-skin feel reduces hand fatigue
- Ideal for industrial applications including laboratory, food services, pharmaceutical, aerospace, utilities
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199, ASTM D5511 and D5526 Standards, ASTM D5511, ASTM D5526 |
| Applications | Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Product Type | Nitrile Gloves |
| Show More |