missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shell Vials

Numéro de catalogue. 033783b
Change view
Click to view available options
Volume (Metric):
275 μL
0.90 mL
1 mL
1.25 mL
2.4 mL
5.5 mL
Closure Type:
Conical Insert (Polyspring)
Plug
Plug/Cap
Quantity:
100 Pk.
1000 Pk.
200 Pk.
250 Pk.
500 Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Closure Type Quantity
033783B 1.25 mL Plug 250 Pk.
0339719 275 μL Conical Insert (Polyspring) 100 Pk.
0339739 0.90 mL Plug 1000 Pk.
0339725 2.4 mL Plug 1000 Pk.
033752A 5.5 mL Plug 100 Pk.
033783A 5.5 mL Plug 100 Pk.
0337524Y 1 mL Plug 1000 Pk.
14824354 1.25 mL Plug 500 Pk.
03341951 1.25 mL Plug/Cap 200 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Numéro de catalogue. 033783B Fournisseur Thermo Scientific™ Code fournisseur C401595P
Il en reste null

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, they are sold as kits with caps to assure proper fit and function.

Shell vials are an economical choice for many routine HPLC applications. These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene. 8x35mm shell vials are designed specifically for Alcott Positive Displacement autosamplers. Choose from Thermo Scientific™ National™ and Chromacol™ brands.

  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Recommended for the following instruments:

  • Alcott™
  • Gilson™
  • Shimadzu™
  • Waters™ (Wisp 96 respectively 48 Position Carousel)

Spécifications

Description Polypropylene; SepCap; 1mL
Diameter (Metric) Inner 8 mm
Color Clear
Diameter (Metric) Outer 8 mm
Material Polypropylene
Volume (Metric) 1.25 mL
Volume (Metric) Residual <80 μL
Base Style Flat Bottom
Volume (Metric) Total 1.25 mL
Closure Material Polyethylene
Closure Type Plug
Quantity 250 Pk.
Closure Size 8 mm
Marking Spot No
Volume (Metric) Usable 1 mL
Height (Metric) 40 mm
Product Type 1 mL Shell Vial
Afficher plus de résultats Afficher moins de résultats

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.