missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Glass Lined Bulkhead Unions with Locknut

Catalog No. SG1236300
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
Description:
0.35 mm restriction (at one end)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Description
SG1236300 0.5 mm 0.35 mm restriction (at one end)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG1236300 Supplier Trajan™ Supplier No. 1236300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glass lined stainless steel construcion. Bulkhead unions with locknut

  • Allows plate mounting of union
  • For use with fused silica
  • Low dead volume
  • High temperature applications

Specifications

Type Bulkhead Union
Description 0.35 mm restriction (at one end)
Material Glass-lined Stainless Steel
Diameter (Metric) Inner 0.5 mm