missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SGE Autosampler Syringes, Cemented Needle, 10μL

For use with CTC/LEAP Autosamplers

$121.02 - $477.70

Specifications

Material Stainless Steel (Tip)
Needle Point Number 1
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
View More Specs

Products 2
Catalog Number Mfr. No. Needle Gauge Price Quantity  
Catalog Number Mfr. No. Needle Gauge Price Quantity  
111011160
View Documents
MilliporeSigma™ Supelco™
29627U
23 G
Each for $121.02
Only null left
 
111009315
View Documents
MilliporeSigma™ Supelco™
29626U
26 G
Each for $477.70
Only null left
 
Description

Description

Specifications

Specifications

Stainless Steel (Tip)
10 μL
Cone
Cemented
1
50 mm
CTC, LEAP
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'