missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SGE Autosampler Syringes, Cemented Needle, 10μL

Catalog No. 111011160
Change view
Click to view available options
Needle Gauge:
23 G
26 G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
111011160 23 G
111009315 26 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111011160 Supplier MilliporeSigma™ Supelco™ Supplier No. 29627U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with CTC/LEAP Autosamplers

Specifications

Material Stainless Steel (Tip)
Color Dark Orange
Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.63 mm
Product Type Gastight™ Syringe
Needle Point Number 1
Quantity 1 Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP
Connection Type Cemented
Show More Show Less