missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling

Thanks to thermoelectric cooling technology with patented heat dissipation, the new KBF-S ECO climatic chamber is one of the most energy-efficient constant climate chambers on the market. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.
$42,359.34 - $75,035.27
Specifications
| Compressor | Peltier |
|---|---|
| Controller Type | LCD to display temperature and humidity along with additional information and alarms |
| Chamber Material | Stainless Steel |
| Convection Type | Forced |
| Lighting | No Lighting |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
08112054
|
BINDER™
90200420 |
247 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08101210
![]() |
BINDER™
90200464 |
400 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08112055
![]() |
BINDER™
90200421 |
700 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08112056
![]() |
BINDER™
90200422 |
1020 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Temperature range: 0°C to +70°C (max. 28°C under ambient temperature)
- Humidity range: 10% to 80% RH
- APT.line™ preheating chamber technology
- Independent water supply via tank
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Inner chamber made completely of stainless steel
- 2 stainless steel racks, including shelf carrier
- Access port with silicone plug Ø 30 mm, left
- Computer interface: Ethernet
Specifications
| Peltier | |
| Stainless Steel | |
| No Lighting | |
| Nema 6-20P | |
| 0°C to 70°C | |
| LCD | |
| 50/60 Hz |
| LCD to display temperature and humidity along with additional information and alarms | |
| Forced | |
| Stainless Steel | |
| 10 to 80% | |
| Humidity Test Chamber | |
| 100/120 V |