missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling

Thanks to thermoelectric cooling technology with patented heat dissipation, the new KBF-S ECO climatic chamber is one of the most energy-efficient constant climate chambers on the market. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.
Supplier: BINDER™ 90200421
Description
- Temperature range: 0°C to +70°C (max. 28°C under ambient temperature)
- Humidity range: 10% to 80% RH
- APT.line™ preheating chamber technology
- Independent water supply via tank
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Inner chamber made completely of stainless steel
- 2 stainless steel racks, including shelf carrier
- Access port with silicone plug Ø 30 mm, left
- Computer interface: Ethernet
Chemical Identifiers
| Peltier | |
| Stainless Steel | |
| No Lighting | |
| Nema 6-20P | |
| 0°C to 70°C | |
| LCD | |
| 50/60 Hz |
| LCD to display temperature and humidity along with additional information and alarms | |
| Forced | |
| Stainless Steel | |
| 10 to 80% | |
| Humidity Test Chamber | |
| 100/120 V |
Specifications
| 24.7 cu. ft. | |
| 45 kg | |
| LCD to display temperature and humidity along with additional information and alarms | |
| 700 L | |
| Forced | |
| Stainless Steel | |
| Nema 6-20P | |
| 0°C to 70°C | |
| LCD | |
| 10 to 80% rH | |
| 973 x 576 x 1250 mm | |
| 690 lb. | |
| 267 kg | |
| 1.2 kW | |
| 50/60 Hz |
| 99.2 lb. | |
| Peltier | |
| KBFSECO720UL-120V, Standard, Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling, 700 L, 100/120 V 1∼ 50/60 Hz | |
| Stainless Steel | |
| No Lighting | |
| 2 incl. (max. 15) | |
| 10 to 80% | |
| Humidity Test Chamber | |
| Double Door | |
| KBFSECO720UL-120V | |
| 1254 x 885 x 1925 mm | |
| 588.6 lb. | |
| 100/120 V | |
| 10.0 A |