missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling
Description
- Temperature range: 0°C to +70°C (max. 28°C under ambient temperature)
- Humidity range: 10% to 80% RH
- APT.line™ preheating chamber technology
- Independent water supply via tank
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Inner chamber made completely of stainless steel
- 2 stainless steel racks, including shelf carrier
- Access port with silicone plug Ø 30 mm, left
- Computer interface: Ethernet
Specifications
Specifications
| Capacity (English) | 8.7 cu. ft. |
| Capacity (English) Shelf | 66.1 lb. |
| Capacity (Metric) Shelf | 30 kg |
| Compressor | Peltier |
| Controller Type | LCD to display temperature and humidity along with additional information and alarms |
| Description | KBFSECO240UL-120V, Standard, Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling, 247 L, 100/120 V 1∼ 50/60 Hz |
| Capacity (Metric) | 247 L |
| Chamber Material | Stainless Steel |
| Convection Type | Forced |
| Lighting | No Lighting |
| Show More |