missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling
GREENER_CHOICE

Catalog No. 08101210
Change view
Click to view available options
Capacity (Metric):
247 L
400 L
700 L
1020 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08101210 400 L
08112054 247 L
08112055 700 L
08112056 1020 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08101210 Supplier BINDER™ Supplier No. 90200464

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thanks to thermoelectric cooling technology with patented heat dissipation, the new KBF-S ECO climatic chamber is one of the most energy-efficient constant climate chambers on the market. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.

  • Temperature range: 0°C to +70°C (max. 28°C under ambient temperature)
  • Humidity range: 10% to 80% RH
  • APT.line™ preheating chamber technology
  • Independent water supply via tank
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, including shelf carrier
  • Access port with silicone plug Ø 30 mm, left
  • Computer interface: Ethernet

Specifications

Capacity (English) 14.1 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Compressor Peltier
Controller Type LCD to display temperature and humidity along with additional information and alarms
Description KBFSECO400UL-120V, Standard, Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling, 400 L, 100/120 V 1∼ 50/60 Hz
Capacity (Metric) 400 L
Chamber Material Stainless Steel
Convection Type Forced
Lighting No Lighting
Material Stainless Steel
No. of Shelves 2 std./15 max.
Plug Type Nema 6-20P
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Humidity Test Chamber
Display LCD
Model KBFSECO400UL-120V
Dimensions (D x W x H) Interior 650 x 485 x 1268 mm
Dimensions (L x W x H) 925 x 796 x 1946 mm
Weight (English) 423.3 lb.
Weight (Metric) 192 kg
Voltage 100/120 V
Wattage 1.1 kW
Amperage 9.2 A
Frequency 50/60 Hz
Show More Show Less