missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling
GREENER_CHOICE

Catalog No. 08112056
Change view
Click to view available options
Capacity (Metric):
247 L
400 L
700 L
1020 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08112056 1020 L
08112054 247 L
08101210 400 L
08112055 700 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08112056 Supplier BINDER™ Supplier No. 90200422

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thanks to thermoelectric cooling technology with patented heat dissipation, the new KBF-S ECO climatic chamber is one of the most energy-efficient constant climate chambers on the market. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.

  • Temperature range: 0°C to +70°C (max. 28°C under ambient temperature)
  • Humidity range: 10% to 80% RH
  • APT.line™ preheating chamber technology
  • Independent water supply via tank
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, including shelf carrier
  • Access port with silicone plug Ø 30 mm, left
  • Computer interface: Ethernet

Specifications

Capacity (English) 36 cu. ft.
Capacity (English) Shelf 99.2 lb.
Capacity (Metric) Shelf 45 kg
Compressor Peltier
Controller Type LCD to display temperature and humidity along with additional information and alarms
Description KBFSECO1020UL-120V, Standard, Series KBF-S ECO Solid.Line - Humidity Test Chamber with Environmentally Friendly Thermoelectric Cooling, 1020 L, 100/120 V 1∼ 50/60 Hz
Capacity (Metric) 1020 L
Chamber Material Stainless Steel
Convection Type Forced
Lighting No Lighting
Material Stainless Steel
No. of Shelves 2 incl. (max. 15)
Plug Type Nema 6-20P
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Humidity Test Chamber
Display LCD
Door Style Double Door
Humidity Range 10 to 80% rH
Model KBFSECO1020UL-120V
Dimensions (D x W x H) Interior 973 x 836 x 1250 mm
Dimensions (L x W x H) 1254 x 1146 x 1925 mm
Shipping Weight (English) 948 lb.
Weight (English) 709.9 lb.
Weight (Metric) 322 kg
Voltage 100/120 V
Wattage 1.2 kW
Amperage 10.0 A
Frequency 50/60 Hz
Show More Show Less