missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ SeQuant™ ZIC™-HILIC Stainless Steel Capillary HPLC Column
Description
- The ZIC™-HILIC capillary columns have a zwitterionic stationary phase covalently attached to porous silica.
- The permanent and hydrophilic zwitterion functionality makes the column suitable for Hydrophilic Interaction LiquidChromatography (HILIC).
- The capillary and microbore columns (0.3 - 1.0 mm I.D.) are made from stainless steel that has been internally glass lined and has 10 - 32 UNF female fittings.
- The frits have a porosity to retain 3- 5 μm particles and are made from stainless steel.
Specifications
Specifications
| Diameter (Metric) | 0.3 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| Pore Size | 200 Å |
| Stationary Phase | Sulfobetaine ZIC-HILIC |
| Product Line | ZIC-HILIC |
| Phase | ZIC-HILIC Bonding Phase |
| Material | Stainless Steel |
| Technique | HILIC |
| Product Type | HPLC Column |