missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Sephadex™ G50 Medium Media
Suitable for gel filtration
$627.29 - $627.29
Specifications
| Particle Size | 100 to 300 μm in wet form, 50 to 150 μm in dry form |
|---|---|
| Bed Volume | 9 to 11mg/g |
| Product Type | Sephadex G50 Media |
| Format | Solid Bead |
| Diameter (Metric) Inner | 5cm |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
45-000-018
|
Cytiva
17004301 |
100 g |
Each for $627.29
|
|
|||||
Description
- Particle size range of wet beads: 100 to 300μm
- Fractionation range (Mr), globular proteins: 1500 to 30,000
Specifications
| 100 to 300 μm in wet form, 50 to 150 μm in dry form | |
| Sephadex G50 Media | |
| 5cm | |
| 10cm | |
| Cross-linked Dextran |
| 9 to 11mg/g | |
| Solid Bead | |
| 3.93 in. | |
| 2 to 10 | |
| DNA |