missing translation for 'onlineSavingsMsg'
Learn More

Sellstrom™ Fire Blankets

Lightweight and easy to apply

$365.38

Spécifications

Color White
Material Fiberglass
Dimensions (L x W) 72 x 60 in. (182 x 152.4 cm)
For Use With (Application) Rescue operations in offices, industries and hospitals
Length (English) 72 in.
voir les spécifications

Produits 1
Numéro de catalogue Numéro du manufacturier. Includes Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Includes Prix Quantity & Availability  
173382
Afficher les documents Détails de la promotion
Sellstrom™
S97450
Vinyl Wall Pouch with Pull Tab
chaque for $365.38
Il en reste null
 
Description

Description

  • Made of fiberglass and hemmed on all four sides with Kevlar™ thread
  • Brass grommets on corners
  • Machine washable
  • 1.5 x 1.8m (5 x 6 ft.)
  • Red, heavy-duty vinyl pouch protects blanket from exposure to UV rays, chemicals, moisture dust, salt air, insects, and temperature extremes

Use for rescue operations in offices, industries and hospitals: either to cover the fire, cutting off the oxygen supply or to wrap around a person whose clothes are on fire

Spécifications

Spécifications

White
72 x 60 in. (182 x 152.4 cm)
72 in.
60 in.
Fiberglass
Rescue operations in offices, industries and hospitals
182 cm
152.4 cm
Videos
FDS
Documents

Documents